Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A6D-R Series, Time Delay, 40A, 600V AC, Indicating
Mfr # A6D40R
Zoro # G3022643
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A6D-R
- Class RK1
- AC Voltage Rating 600V AC
- Visual Indication Indicating
- Interrupt Rating 100kA at 600V DC, 200kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A6D40R
- Zoro # G3022643
- UPC # 782001992019
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 1-1/16" |
Length | 5-1/2" |
Fuse Size | 5-1/2" L x 1-1/16" dia |
Description
Fuse, 40 A, 600V AC, 600V DC, Class RK1, A6D-R Series, Indicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Change Over Relay, SPDT, 20A, 12V, PK2 (5RLU7)
- MACROMATIC Time Dlay Rlay, 120VAC/DC, 10A, DPDT, 9 sec. (TR-51622-14)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- POLARIS Wire Connector, Insulated, 14 AWG, 4 AWG (IPLD4-3CB)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 125A, 600V AC, Indicating (A6D125R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 4-1/2A, 600V AC, Nonindicating (A6D4-1/2R)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 60A, 600V AC (A6K60R)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2A, 600V AC, Indicating (AJT2N)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 110A, 600V AC, Indicating (A6D110R)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 225A, 600V AC, Indicating (AJT225)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 1A, 600V AC, Non-Indicating (KLKR001)
- Mersen Fuses