Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A6D-R Series, Time Delay, 1A, 600V AC, Nonindicating
Mfr # A6D1R
Zoro # G2571213
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A6D-R
- AC Voltage Rating 600V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 600V DC, 200kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A6D1R
- Zoro # G2571213
- UPC # 782001991586
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 5" |
Fuse Size | 5" L x 13/16" dia |
Description
Fuse, 1 A, 600V AC, 600V DC, Class RK1, A6D-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V DC, 200kA at 600V AC, Fuse Size 5 in L x 13/16 in dia, Length 5 in, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPS-RK-SPI, Littelfuse LLSRK-ID, Mersen A6D-R, Equivalent Series A6D-R, LLSRK-ID, LPS-RK-SPI, Compatible Fuse Block Series 2HKRFB, 6HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CYBERPOWER UPS System, 800VA, 8 Outlets, Out: 120V AC , In:120V AC (CP800AVR)
- ALLEN TEL Cat 6 Patch Cable, 3 ft, Blue (AT1603-BU)
- ALLEN TEL Cat 5e Patch Cable, 50 ft, Blue (AT1550EV-BU)
- ZORO SELECT Channel Angle Bracket, Gold (V332Y)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 45A, 600V AC, Indicating (A6D45R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 12A, 600V AC, Indicating (A6D12R)
- MERSEN UL Class Fuse, RK1 Class, A6K-R Series, Fast-Acting, 25A, 600V AC (A6K25R)
- MERSEN Ceramic Fuse, GAB Series, Fast-Acting, 6A, 250V AC, Non-Indicating, 5 PK (GAB6)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 20A, 600V AC, Indicating (AJT20)
- MERSEN UL Class Fuse, RK5 Class, TRS-R Series, Time-Delay, 20A, 600V AC, Non-Indicating (TRS20R)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 5-6/10A, 600V AC, Nonindicating (A6D5-6/10R)
- Mersen Fuses