Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A2D-R Series, Time Delay, 6/10A, 250V AC, Nonindicating
Mfr # A2D6/10R
Zoro # G2627983
product price: $13.02
/ea
$13.02
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK1
- Series A2D-R
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # A2D6/10R
- Zoro # G2627983
- UPC # 782001990602
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 6/10 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLON Offset Conduit Pvc Rigid 3/4In (E994ER-CTN)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (LC1D12U7)
- MONOPRICE WallPlate, Blank, 3 Hole, White (6729)
- ALLIED TUBE & CONDUIT EMT Conduit, 1/2 In., 5 ft. L, Steel (869608)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3-1/2A, 250V AC, Nonindicating (A2D3-1/2R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 1-1/4A, 250V AC, Nonindicating (A2D1-1/4R)
- MERSEN Fuse, RK1 Class, Time Delay, 5A, 250V AC, Nonindicating (A2D5R)
- MERSEN CC Class, ATQR Series, Time-Delay, 7A, 600V AC, Non-Indicating (ATQR7)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 3/10A, 600V AC, Nonindicating (A6D3/10R)
- LITTELFUSE UL Class Fuse, G Class, SLC Series, Time-Delay, 60A, 480V AC, Non-Indicating (SLC060)
- Mersen UL Class Fuses