Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A2D-R Series, Time Delay, 2/10A, 250V AC, Nonindicating
Mfr # A2D2/10R
Zoro # G3432231
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A2D-R
- Class RK1
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A2D2/10R
- Zoro # G3432231
- UPC # 782001990527
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 2/10 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4)
- CHORDSAVERS Chordsaver® Plastic Floor Cord Cover - 36" Long - Orange (OCHS-1-SO)
- HUBBELL Connector, 3R, 4X, 12, Female, Black, 8-2 (HBL15FBK)
- TECHFLEX Sleeving, 0.250 In., 5 ft. L, Red (FIN0.25RD5)
- MERSEN UL Class Fuse, RK1 Class, A2K-R Series, Fast-Acting, 80A, 250V AC (A2K80R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 3/10A, 250V AC, Nonindicating (A2D3/10R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 6/10A, 250V AC, Nonindicating (A2D6/10R)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 90A, 250V AC, Indicating (TR90RID)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 8A, 600V AC, Indicating (TRS8RID)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 40A, 600V AC, Nonindicating (TRS40R)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC (A4J20)
- Mersen UL Class Fuses