Shop All UL Class Fuses
Mersen
Fuse, RK1 Class, A2D-R Series, Time Delay, 1-1/4A, 250V AC, Nonindicating
Mfr # A2D1-1/4R
Zoro # G2663044
$13.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A2D-R
- Class RK1
- AC Voltage Rating 250V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 250V DC, 200kA at 250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # A2D1-1/4R
- Zoro # G2663044
- UPC # 782001990558
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 9/16" |
Length | 2" |
Fuse Size | 2" L x 9/16" dia |
Description
Fuse, 1 1/4 A, 250V AC, 250V DC, Class RK1, A2D-R Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 250V DC, 200kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann LPN-RK-SPI, Littelfuse LLNRK-ID, Mersen A2D-R, Equivalent Series A2D-R, LLNRK-ID, LPN-RK-SPI, Compatible Fuse Block Series 2HKRFB, Body Material Polyester, Dual Element
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO (14BUB32AH)
- SCHNEIDER ELECTRIC Blank Legend Plate, Square, Silver (9001KN200SP)
- PANDUIT Pbdct Replacement Blade (PBDCT-BLD)
- SCHNEIDER ELECTRIC Push Button Control Station, 1NO/1NC, 30mm (9001SKY201)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 8/10A, 250V AC, Nonindicating (A2D8/10R)
- MERSEN Fuse, RK1 Class, Time Delay, 50A, 250V AC, Indicating (A2D50R)
- MERSEN Fuse, RK1 Class, A2D-R Series, Time Delay, 40A, 250V AC, Indicating (A2D40R)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2-8/10A, 600V AC, Indicating (AJT2-8/10N)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 9A, 250V AC, Nonindicating (TR9R)
- MERSEN Fuse, RK5 Class, TR-R Series, Time Delay, 4-1/2A, 250V AC, Nonindicating (TR4-1/2R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 8A, 250V AC, Non-Indicating (FRN-R-8)
- Mersen Fuses