Shop All Fuse Reducers & Clips
Mersen
Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range
Mfr # 636
Zoro # G9035271
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class H, K
- Max. Voltage 600V AC
- Voltage Rating 250V AC/600V AC
- Max. Amps 60A
- Standards UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 636
- Zoro # G9035271
- UPC # 00782001752330
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
For Fuse Class | H, K |
Max. Voltage | 600V AC |
Voltage Rating | 250V AC/600V AC |
Max. Amps | 60A |
Standards | UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified |
Amp Range | 30 to 60A |
Fuse UL Class | H, K |
Description
FUSE REDUCER 60-30A 600V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- SCHNEIDER ELECTRIC IEC Auxiliary Contact (LADN40)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Green, RJ45 Female to 110 Punch Down (FWT326-120GR)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- Mersen Fuse Reducers & Clips