Shop All Fuse Reducers & Clips
Mersen
Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range
Mfr # 632
Zoro # G9035317
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
- For Fuse Class H, K
- Max. Amps 60A
- Voltage Rating 250V AC/600V AC
- Max. Voltage 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 632
- Zoro # G9035317
- UPC # 782001752231
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
Standards | UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified |
For Fuse Class | H, K |
Max. Amps | 60A |
Voltage Rating | 250V AC/600V AC |
Max. Voltage | 600V AC |
Amp Range | 30 to 60A |
Fuse UL Class | H, K |
Description
FUSE REDUCER 60-30A 250V
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOORPORATED Electrical Box Cover, Square, Steel, Duplex Receptacle and GFCI (915C)
- PLUGMOLD Entrance End, White, Stainless Steel, Ends (WH2010A2)
- ZORO SELECT Protrude Indicator Light, Red, 12VDC (24M118)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- Mersen Fuse Reducers & Clips