Shop All Fuse Reducers & Clips
Mersen
Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range
Mfr # 266
Zoro # G9035472
product price: $155.15
/ea
Free Shipping & Returns
$155.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 400A
- Standards UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified
- For Fuse Class H, K
- Max. Voltage 600V AC
- Voltage Rating 250V AC/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 266
- Zoro # G9035472
- UPC # 782001752354
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Item | Fuse Reducer |
Max. Amps | 400A |
Standards | UL Listed Guide No.E105670 IZZR.E105670,CSA 6225-01 207417 Certified |
For Fuse Class | H, K |
Max. Voltage | 600V AC |
Voltage Rating | 250V AC/600V AC |
Amp Range | 200 to 400A |
Fuse UL Class | H, K |
Description
FUSE REDUCER PR 400-200A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAST Safety End Cap, 1-5/8"X1-5/8", Black, PK25 (V800NEOCPBK-25)
- SIEMENS Surge Supressor, For 3RT2, S2 Contactors (3RT29361CD00)
- PAINLESS PERFORMANCE POWERBRAID CHASSIS HRNS KIT (70920)
- GENERAC Standby Generator, Natural Gas/Propane, Single Phase, 14kW, Air Cooled (7224)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 600V AC Max. Volts, 60 to 200A Amp Range (R266)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- Mersen Fuse Reducers & Clips