Shop All UL Class Fuses
Mersen
Fuse, J Class, Time Delay, 40A, 600V AC, Indicating
Mfr # AJT40
Zoro # G3299012
product price: $31.28
/ea
$31.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AJT
- Class J
- Speed Time Delay
- AC Voltage Rating 600V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AJT40
- Zoro # G3299012
- UPC # 782001962326
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 1-1/16" |
Length | 2-3/8" |
Length (Straight Wireway) | 2 3/8 in |
Product Diameter | 1.063 in |
Product Length | 2.38 in |
Fuse Size | 2-3/8" L x 1-1/16" dia |
Description
Fuse, 40 A, 600V AC, 500V DC, Class J, AJT Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-3/8 in L x 1-1/16 in dia, Length 2 3/8 in, Width Not Applicable, Depth Not Applicable, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Pushbutton Enclosure, 30mm, 1 Hole, Steel (PSL1)
- INSULTAB Shrink Tubing, 2.0in ID, Black, 10ft (HS-105 2" Blk 10)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- BLUE SEA SYSTEMS Busbar, 200A, 48V DC (2020)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2A, 600V AC, Indicating (AJT2N)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 50A, 600V AC, Indicating (AJT50)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 50A, 500V AC, Non-Indicating (A50QS50-4)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 60A, 250V AC (OT60)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 300A, 250V AC (OT300)
- MERSEN UL Class Fuse, J Class, A4J Series, Fast-Acting, 20A, 600V AC (A4J20)
- Mersen UL Class Fuses