Shop All UL Class Fuses
Mersen
Fuse, J Class, AJT Series, Time Delay, 30A, 600V AC, Indicating
Mfr # AJT30
Zoro # G3172041
product price: $18.34
/ea
$18.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class J
- Series AJT
- Speed Time Delay
- AC Voltage Rating 600V AC
- Visual Indication Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AJT30
- Zoro # G3172041
- UPC # 782001962401
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/16" |
Length | 2-1/4" |
Fuse Size | 2-1/4" L x 13/16" dia |
Description
Fuse, 30 A, 600V AC, 500V DC, Class J, AJT Series, Indicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 100kA at 500V DC, 200kA at 600V AC, Fuse Size 2-1/4 in L x 13/16 in dia, Length 2 1/4 in, Width Not Applicable, Depth Not Applicable, Diameter 13/16 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JFB, SJ, US3J, US5J, Body Material Melamine, Dual Element, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 2.50A, 250V AC, 200A at 250V AC, 10kA at 125V AC (GGM2-1/2)
- DAYSTAR AMBER ROCKER SWITCH (KU80013)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 450A, 600V AC, Non-Indicating (FLSR450)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 208 V AC, 80 A, Reversing: No (LC1D80L6)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 2.25A, 600V AC, Indicating (AJT2-1/4N)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-8/10A, 600V AC, Indicating (AJT1-8/10N)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 9A, 600V AC, Indicating (TRS9RID)
- MERSEN Semiconductor Fuse, A60Q Series, Fast-Acting, 25A, 600V AC, Non-Indicating (A60Q25-2)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (TR15R)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 1.50A, 600V AC, Non-Indicating (FRS-R-1-1/2)
- Mersen UL Class Fuses