Shop All Fuse Accessories
Mersen
Fuse Holder, 4 to 20A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads
Mfr # SFRT20
Zoro # G0905665
Sold in multiples of 2 for $14.54
$14.54
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Style Wire
- Body Material Brass
- Series SFRT
- Number of Poles 1
- Connector Type Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # SFRT20
- Zoro # G0905665
- UPC # 782001244385
- Country of Origin Taiwan, Province of China
- Category Fuse Accessories
Details
Mounting Style | Wire |
Body Material | Brass |
Item | Fuse Holder |
Series | SFRT |
Number of Poles | 1 |
Connector Type | Wire Leads |
Features | Electronic circuits |
Voltage Rating | 32V AC/DC |
Amp Range | 4 to 20A |
Max. Amps | 20A |
Max. Voltage | 32V AC/DC |
Fits Fuse Block Style | Non-Rejection |
Description
TWIST LK INLINE FUSEHOLDER 20A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 500 VA, Not Rated, 115°C, 120V AC, 208/240/480V AC (9070TF500D20)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 50A, 600V AC, Non-Indicating (JKS-50)
- VITEK Audio/Video Adapter, Coaxial Cable, PK10 (VT-F-BARREL10)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- EATON BUSSMANN Fuse Add-A-Line Circuit, ATM Series, 32V DC (247243)
- Mersen Fuse Accessories