Shop All Fuse Accessories
Mersen
Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect
Mfr # GPM-G1
Zoro # G0907250
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class Not Class Rated
- Mounting Style Panel
- Visual Indication Non-Indicating
- For Fuse Size 1-1/4 in L x 1/4 in dia
- Body Material PBT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GPM-G1
- Zoro # G0907250
- Country of Origin Japan
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Length | 1.77 in |
Diameter | 0.67 in |
Mounting Hole Dia. | 35/64 in |
Details
Fuse UL Class | Not Class Rated |
Mounting Style | Panel |
Visual Indication | Non-Indicating |
Body Material | PBT |
Item | Fuse Holder |
Number of Poles | 1 |
Connector Type | 3/4 in Quick Connect |
Standards | CSA, UR |
Series | GPM |
Fuse Cap Style | Fingergrip Screw In |
Fits Fuse Type | Glass and Ceramic |
Voltage Rating | 250V AC/DC |
Amp Range | 10A |
For Fuse Class | Not Class Rated |
Max. Amps | 10A |
Fits Fuse Block Style | Non-Rejection |
Max. Voltage | 250V AC/DC |
Description
Panel-Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 10 A, Number of Poles 1, 250V AC, For Fuse Size 1-1/4 in L x 1/4 in dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Nonindicating, Nonrejection, Fuse Cap Style Fingergrip Screw In, Mounting Style Panel, Mounting Hole 19/32 in x 35/64 in, Body Material PBT, Connector Type 3/16 in Quick Connect, Diameter 0.67 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED UOA Series Single Phase Under Voltage Monitoring Relay (UOA-240-AFA)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- CHAINFLEX Control Cable, Copper, 20 AWG, Jet Black (CF881-05-03)
- EATON Molded Case Circuit Breaker, HFD Series 225A, 3 Pole, 600V AC (HFD3225)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Single Lug Insulating Boot (FSB1)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- Mersen Fuse Accessories