Shop All Fuse Accessories
Mersen
Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 1/4 in Quick Connect
Mfr # GPM-G5
Zoro # G0907232
original price:
$9.98
23% off
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class Not Class Rated
- Mounting Style Panel
- Fuse Block Style Nonrejection
- Visual Indication Non-Indicating
- For Fuse Size 1-1/4 in L x 1/4 in dia
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # GPM-G5
- Zoro # G0907232
- UPC # 782001360474
- Country of Origin Japan
- Category Fuse Accessories
Dimensions
For Fuse Size | 1-1/4 in L x 1/4 in dia |
Length | 2.36 in |
Diameter | 0.67 in |
Mounting Hole Dia. | 31/64 in |
Length (Straight Wireway) | 2.36 in |
Description
Panel-Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 10 A, Number of Poles 1, 250V AC, For Fuse Size 1-1/4 in L x 1/4 in dia, Compatible Fuse Series 311, 312, 313, 314, 315, 322, 326, 3AG, ABC, ACG, GAB, GBB, GDL, GDV, GGC, GSA, MDA, MDL, MDQ, MDV, MDX, MMB, Nonindicating, Nonrejection, Fuse Cap Style Fingergrip Bayonet, Mounting Style Panel, Mounting Hole 33/64 in x 31/64 in, Body Material PBT, Connector Type 1/4 Quick Connect, Diameter 0.67 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- NVENT HOFFMAN Clamp Kit, NOVAL Accessory, Stainless Steel (AL16)
- IFM Mounting Set, For Use With 30mm Sensors (E20873)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- MERSEN Fuse Holder, 50A Amp Range, 750V AC Volt Rating, 2 Poles, Pressure Plate (H331138)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- GEC ALSTHOM Fuse Holder, 400A Amp Range, 600V AC Volt Rating (RS400H)
- Mersen Fuse Accessories