Shop All Fuse Blocks & Holders
Mersen
Fuse Holder, 1 Poles, 0 to 15A Amp Range, 300V AC Volt Rating
Mfr # SHR
Zoro # G3325612
product price: $3.25
/ea
$3.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amp Range 0 to 15A
- Series SHR
- Voltage Rating 300V AC
- Connector Type Wire Leads
- Number of Poles 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # SHR
- Zoro # G3325612
- UPC # 782001750688
- Country of Origin Mexico
- Category Fuse Blocks & Holders
Dimensions
Width | 0.92 in |
Length | 2.32 in |
Height | 0.92 in |
For Fuse Size | 1-29/32 in L x 1/4 in dia |
Diameter | 0.25 in |
Mounting Hole Dia. | 7/8 in |
Description
Panel-Mount Fuse Holder, Fits Fuse Type Glass and Ceramic, Fuse UL Class Not Class Rated, 0 to 15 A, Number of Poles 1, 300V AC, For Fuse Size 1-29/32 in L x 1/4 in dia, Compatible Fuse Series GLR, GMF, GRF, LGR, LMF, SLR, SMF, Series SHR, Nonindicating, Nonrejection, Mounting Style Panel, Mounting Hole 43/64 in x 7/8 in dia, Wire Size 18 AWG, Wire Length 6 in, Body Material Plastic, Connector Type Wire Leads, Diameter 0.25 in, Length 2.32 in, Standards UL-R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 5-Digit Ratchet Counter With Reset Knob (3900-0203)
- CAROL Machine Tool Wire, AWM, MTW, TEW, TFF, 12 AWG, 500 ft, Black, PVC Insulation (76822.R8.01)
- POWERCOMM Coax Connector T PL259 (215-55101)
- GARDNER BENDER Wire Connector/Terminal Kit (TK-500)
- MERSEN Finger Safe Fuse Block, CC UL Class, 4 Poles, 30A Amp Range, 600V AC/DC Volt Rating (USCC4)
- MERSEN Open Fuse Block, R UL Class, 1 Poles, 100A Amp Range, 600V AC/600V DC Volt Rating (61036R)
- MERSEN Power Distribution Block, 3 Poles, 65 to 85A Amp Range, 1000V AC/DC Volt Rating (MPDB63163)
- MERSEN Open Fuse Block, J UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60328SJ)
- MERSEN Open Fuse Block, J UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60307SJ)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (US3J1I)
- MERSEN Open Fuse Block, H; K5 UL Class, 3 Poles, 61 to 100A Amp Range, 250V AC/DC Volt Rating (21038)
- Mersen Fuse Blocks & Holders