Shop All Glass Fuses
Mersen
Fuse, GDL Series, Time Delay, 1/16A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK
Mfr # GDL1/16
Zoro # G3486131
product price: $10.25
/pk 5, $2.05/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDL
- Speed Time Delay
- AC Voltage Rating 250VAC
- Visual Indication Glass Fuse
- Interrupt Rating 35A at 250VAC, 10kA at 125VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # GDL1/16
- Zoro # G3486131
- UPC # 782001763046
- Country of Origin China
- Category Glass Fuses
Dimensions
Diameter | 1/4" |
Length | 1-1/4" |
Fuse Size | 1-1/4" L x 1/4" dia |
Description
Fuse, 1/16 A, 250V AC, Not Rated, GDL Series, Glass Fuse, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann MDL, Bussmann MDQ, Bussmann MDV, Bussmann MDX, Littelfuse 313, Littelfuse 315, Mersen GDL, Mersen GDV, Equivalent Series 313, 315, GDL, GDV, MDL, MDQ, MDV, MDX, Body Material Glass, Single Element, Standards CSA, UL, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 15 A, Reversing: No (XTCE015B10B)
- PANDUIT Wire Duct Cover, Flush, White, 1.75Wx0.35D (C1.5WH6-F)
- HUBBELL Toggle Switch/Duplex Receptacle Wall Plate, Number of Gangs: 2 Plastic, Smooth Finish, White (P18W)
- EATON Illuminated Push Button, 30mm, 120VAC (10250T397LGD2A-1)
- MERSEN Fuse, GDL Series, Time Delay, 1/4A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL1/4)
- MERSEN Fuse, GDL Series, Time Delay, 2-1/2A, 250VAC, 100A at 250VAC, 10kA at 125VAC, 5 PK (GDL2-1/2)
- MERSEN Fuse, GDL Series, Time Delay, 3/10A, 250VAC, 35A at 250VAC, 10kA at 125VAC, 5 PK (GDL3/10)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 12A, 125VAC, 10kA at 125VAC, 5 PK (GGC12)
- MERSEN Glass Fuse, GGM Series, Fast-Acting, 25A, 250V AC, 10kA at 125V AC (GGM25)
- MERSEN Fuse, GDL Series, Time Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GDL8)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 2.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GMC-2.5-R)
- Mersen Fuses