Shop All UL Class Fuses
Mersen
Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating
Mfr # AG6
Zoro # G2672503
original price:
$3.99
5% off
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AG
- Class G
- AC Voltage Rating 600V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # AG6
- Zoro # G2672503
- UPC # 782001905118
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/32" |
Length | 1-3/8" |
Fuse Size | 1-3/8" L x 13/32" dia |
Description
Fuse, 6 A, 600V AC, Not Rated, Class G, AG Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Dual Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFC CABLE SYSTEMS 12 AWG 2 Conductor Armored Cable 20A 250 ft. GN (2858G42G00)
- HONDA Carburetor (16100-Z0D-D03)
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 600V 50 ft. BK (E3655)
- SCHUMACHER ELECTRIC Solar Battery Charger, 15W (SP-1500)
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- MERSEN Fuse, G Class, AG Series, Time Delay, 15 A, 600V AC, Nonindicating (AG15)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 125A, 500V AC, Non-Indicating (A50QS125-4)
- MERSEN UL Class Fuse, RK1 Class, A6D-R Series, Time-Delay, 200A, 600V AC, Indicating (A6D200R)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 10A, 300V AC, Non-Indicating (A3T10)
- EATON BUSSMANN UL Class Fuse, AGC Series, Fast-Acting, 6A, 250V AC, Non-Indicating (BP/AGC-6-RP)
- Mersen UL Class Fuses