Shop All UL Class Fuses
Mersen
Fuse, G Class, AG Series, Time Delay, 40 A, 480V AC, Nonindicating
Mfr # AG40
Zoro # G3405123
original price:
$15.29
21% off
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class G
- Series AG
- Speed Time Delay
- AC Voltage Rating 480V AC
- Visual Indication Nonindicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # AG40
- Zoro # G3405123
- UPC # 782001905194
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/32" |
Length | 2-1/4" |
Fuse Size | 2-1/4" L x 13/32" dia |
Description
Fuse, 40 A, 480V AC, Not Rated, Class G, AG Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 480V AC, Fuse Size 2-1/4 in L x 13/32 in dia, Length 2 1/4 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Dual Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- NVENT HOFFMAN Latch Kit, NOVAL Accessory, Steel (AL36CR)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL 30A Flanged Twist-Lock Inlet 3P 4W 250VAC L15-30P WT (HBL2725)
- MERSEN Fuse, G Class, AG Series, Time Delay, 25 A, 480V AC, Nonindicating (AG25)
- MERSEN Fuse, G Class, AG Series, Time Delay, 45 A, 480V AC, Nonindicating (AG45)
- MERSEN Fuse, G Class, AG Series, Time Delay, 60 A, 480V AC, Nonindicating (AG60)
- MERSEN UL Class CC Fuse, CC Class, ATMR Series, Fast-Acting, 3/4A, 600V AC, Non-Indicating (ATMR3/4)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 60A, 600V AC, Indicating (A6D60R)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 6A, 600V AC, Non-Indicating (ATDR6)
- MERSEN Semiconductor Fuse, A70QS-K Series, Fast-Acting, 150A, 700V AC, Non-Indicating (A70QS150-4K)
- Mersen UL Class Fuses