Shop All UL Class Fuses
Mersen
Fuse, G Class, AG Series, Time Delay, 10 A, 600V AC, Nonindicating
Mfr # AG10
Zoro # G3148485
product price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class G
- Series AG
- AC Voltage Rating 600V AC
- Visual Indication Nonindicating
- Interrupt Rating 100kA at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AG10
- Zoro # G3148485
- UPC # 782001905132
- Country of Origin Mexico
- Category UL Class Fuses
Dimensions
Diameter | 13/32" |
Length | 1-3/8" |
Fuse Size | 1-3/8" L x 13/32" dia |
Description
Fuse, 10 A, 600V AC, Not Rated, Class G, AG Series, Nonindicating, Time Delay, Body Style Cylindrical, Rejection, Interrupt Rating 100kA at 600V AC, Fuse Size 1-3/8 in L x 13/32 in dia, Length 1 3/8 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann SC, Littelfuse SLC, Mersen AG, Equivalent Series AG, SC, SLC, Body Material Fiberglass, Dual Element, Standards CSA Certified to C22.2 No. 248.5, UL Listed 248-5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- DROSSBACH Corrugated Tubing, Nylon, 1/4 in., 3200 ft (014NDBSG0000XZS)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal 5/16" Stud PK10 (37116)
- TORK Astronomic Time Switch, 2 Channel 7 Day (EWZ201C)
- MERSEN UL Class Fuse, G Class, AG Series, Fast-Acting, 2A, 600V AC, Non-Indicating (AG2)
- MERSEN Fuse, G Class, AG Series, Time Delay, 8 A, 600V AC, Nonindicating (AG8)
- MERSEN Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating (AG6)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 4A, 600V AC, Nonindicating (TRS4R)
- MERSEN UL Class Fuse, T Class, A3T Series, Fast-Acting, 175A, 300V AC, Non-Indicating (A3T175)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- MERSEN UL Class Fuse, T Class, A6T Series, Very Fast Acting, 35A, 600V AC, Non-Indicating (A6T35)
- Mersen Fuses