Shop All Fuse Accessories
Mersen
Fuse Cover, 600V AC/DC Volt Rating, 1 Poles
Mfr # DFC-3I
Zoro # G2957184
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class J
- Voltage Rating 600V AC/DC
- Number of Poles 1
- Mounting Style Snap-On
- Body Material GFPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # DFC-3I
- Zoro # G2957184
- UPC # 782001753757
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 7.57 in |
Width | 1.30 in |
Height | 2.20 in |
Length (Straight Wireway) | 7.57 in |
Details
Item | Fuse Cover |
For Fuse Class | J |
Voltage Rating | 600V AC/DC |
Number of Poles | 1 |
Mounting Style | Snap-On |
Body Material | GFPC |
Amp Range | 65 to 100A |
Visual Indication | Indicating |
AC Voltage Rating | 600V AC |
For Use With | Most Brands of Fuse Blocks |
Max. Amps | 100A |
Max. Voltage | 600V AC/DC |
Series | DFC |
Standards | CSA Certified, UL Listed |
Fuse UL Class | J |
Amperage Range | 61 to 100 |
Indicating / Nonindicating | Indicating |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 61 to 100 A, 600V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 7.57 in, Width 1.3 in, Height 2.2 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- ZORO SELECT 16 AWG 6 Conductor Portable Cord 600V 25 ft. BK (E3640)
- NVENT HOFFMAN Replacement Keys, Zinc (E2233KEY)
- GE Miniature Circuit Breaker, THQP Series 20A, 2 Pole, 120/240V AC (THQP220)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-10)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- CALTERM Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Fuse Type (08120)
- Mersen Fuse Accessories