Shop All Fuse Accessories
Mersen
Fuse Cover, 600V AC/DC Volt Rating, 1 Poles
Mfr # DFC-1
Zoro # G0718076
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class J
- Voltage Rating 600V AC/DC
- Number of Poles 1
- Mounting Style Snap-On
- Body Material GFPC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # DFC-1
- Zoro # G0718076
- UPC # 782001753641
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 4.68 in |
Width | 1.36 in |
Height | 1.97 in |
Length (Straight Wireway) | 4.68 in |
Details
Item | Fuse Cover |
For Fuse Class | J |
Voltage Rating | 600V AC/DC |
Number of Poles | 1 |
Mounting Style | Snap-On |
Body Material | GFPC |
Amp Range | 0 to 30A |
AC Voltage Rating | 600V AC |
Visual Indication | Non-Indicating |
Fuse UL Class | J |
Max. Voltage | 600V AC/DC |
For Use With | Most Brands of Fuse Blocks |
Standards | CSA Certified, UL Listed |
Max. Amps | 30A |
Series | DFC |
Amperage Range | 0 to 30 |
Indicating / Nonindicating | Nonindicating |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class J, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 4.68 in, Width 1.36 in, Height 1.97 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D NQ Panelboard, jaw kit, set of 15 (QO1PJ15)
- SIEMENS Illuminated Push Button, 30 mm, 2NC, Red (52PR8ERG)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Purple (HS363-S50-PURPLE)
- QUICKCABLE Black Welding Cable, 2/0, 50 ft. (202107-050)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, Not Class Rated UL Class, 1 Poles, Clamp/Spade Lug (CHPV1U)
- Mersen Fuse Accessories