Shop All Fuse Accessories
Mersen
Fuse Cover, 35 to 60A Amp Range, J UL Class, 1 Poles
Mfr # DFC-6
Zoro # G4303354
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class J
- Mounting Style Snap-On
- Body Material GFPC
- Length 4.64 in
- Width 1.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DFC-6
- Zoro # G4303354
- UPC # 782001753696
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 4.64 in |
Width | 1.40 in |
Height | 2.17 in |
Length (Straight Wireway) | 4.64 in |
Details
For Fuse Class | J |
Mounting Style | Snap-On |
Body Material | GFPC |
Item | Fuse Cover |
For Use With | Most Brands of Fuse Blocks |
Standards | CSA Certified, UL Listed |
Voltage Rating | 600V AC/DC |
Series | DFC |
Visual Indication | Non-Indicating |
Amp Range | 35 to 60A |
AC Voltage Rating | 600V AC |
Number of Poles | 1 |
Fuse UL Class | J |
Max. Voltage | 600V AC/DC |
Max. Amps | 60A |
Indicating / Nonindicating | Nonindicating |
Amperage Range | 31 to 60 |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 31 to 60 A, 600V AC, For Fuse Class J, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 4.64 in, Width 1.4 in, Height 2.17 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Control Transformer, 100 VA, Not Rated, 12/24V AC, 120V AC, 240V AC (TB100N001F2)
- IFM Prox Sensor, Inductive, 12mm, NPN, NO, QD (IGS239)
- GE Molded Case Circuit Breaker, THQL Series 70A, 1 Pole, 120/240V AC (THQL1170)
- SOUTH MAIN HARDWARE 36-in 175-lb, Black, 25 Standard Nylon Tie (220246)
- MERSEN Add-on Switch Quick Connect (AOS-Q)
- MERSEN Single Lug Insulating Boot (FSB1)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-10)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (F331159)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- Mersen Fuse Accessories