Shop All Fuse Accessories
Mersen
Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles
Mfr # DFC-13I
Zoro # G4314633
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Fuse Class H, K5, RK5, RK0
- Length 5.20 in
- Visual Indication Indicating
- Width 1.12 in
- Height 1.92 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DFC-13I
- Zoro # G4314633
- UPC # 782001434007
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 5.20 in |
Width | 1.12 in |
Height | 1.92 in |
Details
For Fuse Class | H, K5, RK5, RK0 |
Visual Indication | Indicating |
Mounting Style | Snap-On |
Voltage Rating | 250V AC |
Standards | CSA Certified, UL Listed |
Item | Fuse Cover |
For Use With | Most Brands of Fuse Blocks |
Series | DFC |
Body Material | GFPC |
Amp Range | 35 to 60A |
Number of Poles | 1 |
Fuse UL Class | H, K5, RK5, RK0 |
Max. Amps | 60A |
Max. Voltage | 250V AC |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 31 to 60 A, 250V AC, For Fuse Class H, K5, RK5 and RK1, Indicating, For Use With Most Brands of Fuse Blocks, Length 5.2 in, Width 1.12 in, Height 1.92 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Control Transformer, 75 VA, Not Rated, 55 °C, 24V AC, 208V AC (9070T75D14)
- PANDUIT Wire Duct, Narrow Slot, Gray, 3.25 W x 4 D (F3X4LG6)
- PANDUIT Wire Duct, Wide Slot, Gray, 1.75 W x 1.5 D (G1.5X1.5LG6-A)
- SCHNEIDER ELECTRIC Surge Arrester, 3 Phase, 120/208V, 3 Poles, 4 (M9L13208)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- MERSEN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (AFH30C)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 250V AC/DC Volt Rating, 1 Poles, Quick Connect (HTB-42I-R)
- Mersen Fuse Accessories