Shop All Fuse Accessories
Mersen
Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles
Mfr # DFC-13
Zoro # G4303397
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Visual Indication Non-Indicating
- For Fuse Class H, K, R
- Voltage Rating 250V AC
- Number of Poles 1
- Mounting Style Snap-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # DFC-13
- Zoro # G4303397
- UPC # 782001433994
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 5.20 in |
Width | 1.12 in |
Height | 1.92 in |
Details
Item | Fuse Cover |
Visual Indication | Non-Indicating |
For Fuse Class | H, K, R |
Voltage Rating | 250V AC |
Number of Poles | 1 |
Mounting Style | Snap-On |
Body Material | GFPC |
Amp Range | 35 to 60A |
Series | DFC |
Standards | CSA Certified, UL Listed |
Max. Amps | 60A |
Max. Voltage | 250V AC |
Fuse UL Class | H, K, R |
For Use With | Most Brands of Fuse Blocks |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 31 to 60 A, 250V AC, For Fuse Class H, K5, RK5 and RK1, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 5.2 in, Width 1.12 in, Height 1.92 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 50 A Amps, 125V AC, Flush Mount, Single Outlet, 5-50R, Black (HBL9360)
- EATON Switch, Mom, None/Off/On, 1/4 In Tab (8005K35N113V32)
- ZORO SELECT Clamp, w/oCushion, Galv, Dia 7/8 In, Pk50 (CO1409Z1)
- VYNCKIER Enclosure (VM553K)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (P331144)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-10)
- EATON BUSSMANN Fuse Panel, 0 to 30A Amp Range, 32V DC Volt Rating, 6 Poles, Quick Connect, Automotive Fuse Type (15600-06-20)
- Mersen Fuse Accessories