Shop All Fuse Accessories
Mersen
Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles
Mfr # DFC-12I
Zoro # G4303381
original price:
$26.24
28% off
new price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class J
- Mounting Style Snap-On
- Body Material GFPC
- Length 6.63 in
- Width 2.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DFC-12I
- Zoro # G4303381
- UPC # 782001418830
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 6.63 in |
Width | 2.96 in |
Height | 3.03 in |
Details
For Fuse Class | J |
Mounting Style | Snap-On |
Body Material | GFPC |
Item | Fuse Cover |
Voltage Rating | 600V AC/DC |
For Use With | Most Brands of Fuse Blocks |
Standards | CSA Certified, UL Listed |
Series | DFC |
Visual Indication | Indicating |
Amp Range | 110 to 200A |
Number of Poles | 1 |
Fuse UL Class | J |
Max. Amps | 200A |
Max. Voltage | 600V AC/DC |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 101 to 200 A, 600V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 6.63 in, Width 2.96 in, Height 3.03 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1-1/2 (EYF-150AL)
- DWYER INSTRUMENTS Dif Pressure Switch, Adjustable (ADPS-08-2-N)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 15A, 600V AC, Non-Indicating (JKS-15)
- EATON Switch, Maint, Off/None/On, Screw (8005K25N113V22)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- MERSEN Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, 1 Poles, Wire Leads (SFRU)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (JP60030-3CR)
- Mersen Fuse Accessories