Shop All Fuse Accessories
Mersen
Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles
Mfr # DFC-12
Zoro # G4303363
original price:
$28.02
39% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class J
- Mounting Style Snap-On
- Body Material GFPC
- Length 6.63 in
- Width 2.96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DFC-12
- Zoro # G4303363
- UPC # 782001418823
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 6.63 in |
Width | 2.96 in |
Height | 3.03 in |
Details
For Fuse Class | J |
Mounting Style | Snap-On |
Body Material | GFPC |
Standards | CSA Certified, UL Listed |
Voltage Rating | 600V AC/DC |
Item | Fuse Cover |
For Use With | Most Brands of Fuse Blocks |
Series | DFC |
Visual Indication | Non-Indicating |
Amp Range | 110 to 200A |
Number of Poles | 1 |
Fuse UL Class | J |
Max. Amps | 200A |
Max. Voltage | 600V AC/DC |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 101 to 200 A, 600V AC, For Fuse Class J, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 6.63 in, Width 2.96 in, Height 3.03 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Grip-Lok Box Mnt Suprt (8977)
- VICTRON ENERGY Busbar, 600A, 70V (VBB160040010)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 10A, 600V AC, Indicating (LPJ-10SPI)
- EATON WIRING DEVICES Rcpt Dplx Gfci St 20A/125V Iv (SGF20V-L)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Quick Connect, Midget Fuse Type (GPM-B)
- MERSEN Doublewide Cover, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBC692W)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HMK-RP)
- Mersen Fuse Accessories