Shop All Fuse Accessories
Mersen
Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type
Mfr # DFC-7
Zoro # G3268282
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600V AC/DC
- Amp Range 0 to 30A
- For Fuse Class CC
- For Use With Most Brands of Fuse Blocks
- Max. Amps 30A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DFC-7
- Zoro # G3268282
- UPC # 782001753702
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 3.71 in |
Width | 0.69 in |
Height | 1.37 in |
Details
Voltage Rating | 600V AC/DC |
Amp Range | 0 to 30A |
For Fuse Class | CC |
For Use With | Most Brands of Fuse Blocks |
Max. Amps | 30A |
Visual Indication | Non-Indicating |
Max. Voltage | 600V AC/DC |
Mounting Style | Snap-On |
Series | DFC |
Item | Fuse Cover |
Standards | CSA Certified, UL Listed |
Body Material | GFPC |
Fuse UL Class | Midget, CC, G |
Number of Poles | 1 |
Fits Fuse Type | Midget |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class CC, G and Midget, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 3.71 in, Width 0.69 in, Height 1.37 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Expansion module, Modicon MCM, 16 inputs, screw (XPSMCMDI1600)
- WIREMOLD Duplex Two Gang Cover Fitting, Gray, Steel (G4047BX)
- SQUARE D Molded Case Circuit Breaker, JDA Series 200A, 2 Pole, 600V AC (JDA262002)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 120/240V AC (QO230)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- MERSEN Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-9)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Midget Fuse Type (FEB-21-21)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Midget Fuse Type (DFC-7I)
- SEA DOG Fuse Holder, 30A Amp Range, Wire Leads, Glass Fuse Type (420565-1)
- Mersen Fuse Accessories