Shop All Fuse Accessories
Mersen
Fuse Cover, 0 to 30A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles
Mfr # DFC-9
Zoro # G4303345
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Fuse Class H, K5, RK5, RK0
- Visual Indication Non-Indicating
- Mounting Style Snap-On
- Body Material GFPC
- Length 3.71 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # DFC-9
- Zoro # G4303345
- UPC # 782001753726
- Country of Origin China
- Category Fuse Accessories
Dimensions
Length | 3.71 in |
Width | 0.85 in |
Height | 1.55 in |
Details
For Fuse Class | H, K5, RK5, RK0 |
Visual Indication | Non-Indicating |
Mounting Style | Snap-On |
Body Material | GFPC |
Standards | CSA Certified, UL Listed |
Voltage Rating | 250V AC |
Item | Fuse Cover |
For Use With | Most Brands of Fuse Blocks |
Series | DFC |
Amp Range | 0 to 30A |
Number of Poles | 1 |
Fuse UL Class | H, K5, RK5, RK0 |
Max. Voltage | 250V AC |
Max. Amps | 30A |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 0 to 30 A, 250V AC, For Fuse Class H, K5, RK5 and RK1, Nonindicating, For Use With Most Brands of Fuse Blocks, Length 3.71 in, Width 0.85 in, Height 1.55 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Ground Kit, 400/600A (PKOGTA2)
- DAYTON Thermocouple Probe, Type J, 18in, SS, 19 AWG (36GK97)
- ECLIPSE TOOLS Wire Ferrule, Uninsulated, 18 AWG, PK1000 (701-049)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11-BA)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- MERSEN Fuse Cover, 110 to 200A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-12)
- EATON BUSSMANN Fuse Cover, 0 to 100A Amp Range, Midget, CC, G UL Class, Midget Fuse Type (SAMI-7I)
- Mersen Fuse Accessories