Shop All Fuse Accessories
Mersen
Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles
Mfr # DFC-1I
Zoro # G4303336
product price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Snap-On
- Voltage Rating 600V AC/DC
- For Use With Most Brands of Fuse Blocks
- For Fuse Class J
- Width 1.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # DFC-1I
- Zoro # G4303336
- UPC # 782001753733
- Country of Origin China
- Category Fuse Accessories
Dimensions
Width | 1.36 in |
Height | 1.97 in |
Length | 4.68 in |
Length (Straight Wireway) | 4.68 in |
Details
Mounting Style | Snap-On |
Voltage Rating | 600V AC/DC |
For Use With | Most Brands of Fuse Blocks |
For Fuse Class | J |
Standards | CSA Certified, UL Listed |
Item | Fuse Cover |
Series | DFC |
Body Material | GFPC |
Visual Indication | Indicating |
Amp Range | 0 to 30A |
AC Voltage Rating | 600V AC |
Fuse UL Class | J |
Number of Poles | 1 |
Max. Voltage | 600V AC/DC |
Max. Amps | 30A |
Indicating / Nonindicating | Indicating |
Amperage Range | 0 to 30 |
Fuse Block or Holder DC Voltage Rating | 250 - 600 VDC |
Description
DFC Fuse Block Covers, 0 to 30 A, 600V AC, For Fuse Class J, Indicating, For Use With Most Brands of Fuse Blocks, Length 4.68 in, Width 1.36 in, Height 1.97 in, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC 90Deg Female Elbow, HazLoc, Mal Iron, 1In (ELF90-100)
- WIREMOLD Communications Plate, Gray, Die-Cast Zinc (C8005P-3RT)
- WIEGMANN Straight Wireway, NEMA, Length 10 Ft, Gray (HS4410)
- SURGE TRAP Surge Protection Device, 1 Phase, 240V AC (STXR240P05N)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEBN-11-11-BA)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- FERRAZ SHAWMUT Fuse Holder, 30A Amp Range, CC UL Class, 2 Poles, Pressure Plate, 6 PK (USCC21)
- Mersen Fuse Accessories