Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 228-700 Series, Bus Bar
Mfr # 228-700-530
Zoro # G9034711
Free Shipping & Returns
$307.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 228-700
- Mounting Hole Dia. 0.44 in
- Mounting Style Screw
- Connector Type Bus Bar
- Fits Fuse Type Ferrule Fuse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 228-700-530
- Zoro # G9034711
- UPC # 00782001807993
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Dimensions
Mounting Hole Dia. | 0.44 in |
Details
Item | Fuse Clip |
Series | 228-700 |
Mounting Style | Screw |
Connector Type | Bus Bar |
Fits Fuse Type | Ferrule Fuse |
Description
CS-3 FUSE CLIPS PAIR
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- HUBBELL Connector, 3R, 4X, 12, Male, Green, 8-2 (HBL15MGN)
- MERSEN Semiconductor Fuse, A70QS Series, Fast-Acting, 100A, 700V AC, Indicating (A70QS100-4IL)
- OMRON Light Curtain, 65.6 ft, 24V DC (F3SG-4SRA0760-25-F)
- MERSEN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 400 to 600A Amp Range (642)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- MERSEN Fuse Reducer, J Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 200 to 60A Amp Range (J636)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- Mersen Fuse Reducers & Clips