Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 1 Poles, Bus Bar
Mfr # 9F61BWW457
Zoro # G9035262
product price: $142.53
/ea
Free Shipping & Returns
$142.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Connection Terminal Type Bus
- Materials Contact AG Plated Brass Brass AG Plated Copper Bronze
- Applications Utilities Industrial Plants Hospitals Shopping Centers Schools Office Buildings
- Connector Type Bus Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F61BWW457
- Zoro # G9035262
- UPC # 00782001398668
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Number of Poles | 1 |
Item | Fuse Clip |
Connection Terminal Type | Bus |
Materials Contact | AG Plated Brass Brass AG Plated Copper Bronze |
Applications | Utilities Industrial Plants Hospitals Shopping Centers Schools Office Buildings |
Connector Type | Bus Bar |
Mounting Style | Screw |
Mounting | Screw |
Description
Clip and D Fuse clips SP 2 IN.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 24.00x2 (EWMW242430)
- TELEMECANIQUE SENSORS Cordset, 16.4 ft., Gray, 250VAC/300VDC (XZCPV1164L5)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT (LY2N-DC12)
- EATON BUSSMANN UL Class CC Fuse, Time Delay, 5A, FNQ-R Series, 600V AC, Not Rated, 1 1/2 in L x 13/32 in dia (FNQ-R-5)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- EATON BUSSMANN Fuse Reducer, H, K Fuse Class, 600A Max. Amps, 600V AC Max. Volts, 600A Amp Range (2664)
- Mersen Fuse Reducers & Clips