Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 1 Poles, Bus Bar
Mfr # 9F61BNW751
Zoro # G9035378
Free Shipping & Returns
$1,265.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Materials Contact Brass AG Plated Copper
- Connector Type Bus Bar
- Mounting Style Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 9F61BNW751
- Zoro # G9035378
- UPC # 00782001398651
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Number of Poles | 1 |
Item | Fuse Clip |
Materials Contact | Brass AG Plated Copper |
Connector Type | Bus Bar |
Mounting Style | Screw |
Description
Fuse clips SP 3 IN. D(2) LIVE PARTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Female to Female RJ45 Phone Connectors 3PK (930945)
- ANCOR Black 16 AWG Primary Wire - 100' (102010)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (67202)
- PANDUIT Lug Compression Connector, 1/0 AWG (LCA1/0-38F-X)
- MERSEN Fuse Clip, T Fuse Class, 30A Max. Amps, 250V AC Max. Volts, 30A Amp Range (C08916P)
- MERSEN Fuse Clip, CC Fuse Class, 30A Max. Amps, 600V AC Max. Volts, 30A Amp Range (SDC7)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30 to 60A Amp Range (R632)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (162)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- Mersen Fuse Reducers & Clips