Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 1 Poles, Bus Bar
Mfr # 9F61BNW750
Zoro # G9035341
product price: $761.75
/ea
Free Shipping & Returns
$761.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Materials Contact Brass AG Plated Copper
- Connector Type Bus Bar
- Mounting Style Screw
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F61BNW750
- Zoro # G9035341
- UPC # 00782001398644
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Number of Poles | 1 |
Item | Fuse Clip |
Materials Contact | Brass AG Plated Copper |
Connector Type | Bus Bar |
Mounting Style | Screw |
Description
Fuse clips SP 3 IN. D LIVE PARTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Step Up/Step Down Voltage Converter, 110V AC to 220V AC, 220V AC to 110V AC, 1.5kVA, 50/60 Hz (16V987)
- WIEGMANN JIC Continuous Hinge, NOVAL Accessory, Stainless Steel, Enclosure (BN4121206CHQTSSA)
- DESIGNS OF DISTINCTION Single Levington Switch Plate - White Oak (01450003WK1)
- DAYTON Thermocouple Plug, J, Black, Miniature (36GK82)
- MERSEN Fuse Reducer, R Fuse Class, 200A Max. Amps, 250V AC Max. Volts, 100 to 200A Amp Range (R212)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MERSEN Fuse Reducer, R Fuse Class, 400A Max. Amps, 250V AC Max. Volts, 200 to 400A Amp Range (R422)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 250/600V AC Max. Volts, 30A/60A Amp Range (C08917P)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (636)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 400A Amp Range (NO.2641-R)
- Mersen Fuse Reducers & Clips