Shop All Fuse Reducers & Clips
Mersen
Fuse Clip, 1 Poles, Bus Bar
Mfr # 9F61BNW451
Zoro # G9035350
product price: $439.84
/ea
Free Shipping & Returns
$439.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Materials Contact AG Plated Brass Brass AG Plated Copper Bronze
- Mounting Style Screw
- Connector Type Bus Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 9F61BNW451
- Zoro # G9035350
- UPC # 00782001398521
- Country of Origin Mexico
- Category Fuse Reducers & Clips
Details
Number of Poles | 1 |
Item | Fuse Clip |
Materials Contact | AG Plated Brass Brass AG Plated Copper Bronze |
Mounting Style | Screw |
Connector Type | Bus Bar |
Description
Clip and D Fuse clips SP 2 IN LIVE PARTS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Locking Cord Adapter, 15A, L5-20, 5-15 (1FD77)
- VANCO INTERNATIONAL Vanco International 120817X Vanco Bulk Decor Style Brush Wall Plate 1 Gang White (120817X)
- HUBBELL 20A Watertight Twist-Lock Plug 3P 4W 125/250VAC (HBL2411SW)
- WIREGARD Wireconn Bl100Bx Screwon (10-002)
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 250V AC Max. Volts, 60 to 100A Amp Range (R162)
- MERSEN Fuse Reducer, H, K Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (632)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (R166)
- MERSEN Fuse Reducer, H, K Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 30 to 100A Amp Range (132)
- MERSEN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30 to 60A Amp Range (R636)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 30A Amp Range (NO.663-R)
- Mersen Fuse Reducers & Clips