Shop All Midget Fuses
Mersen
Fuse, ATQ Series, Time Delay, 6-1/4A, 500V AC, Nonindicating, 10kA at 500V AC
Mfr # ATQ6-1/4
Zoro # G2839067
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATQ
- Speed Time Delay
- AC Voltage Rating 500V AC
- Visual Indication Nonindicating
- Interrupt Rating 10kA at 500V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # ATQ6-1/4
- Zoro # G2839067
- UPC # 782001904296
- Country of Origin Mexico
- Category Midget Fuses
Dimensions
Diameter | 13/32" |
Length | 1-1/2" |
Length (Straight Wireway) | 1 1/2 in |
Product Length | 1.5 in |
Product Diameter | 0.41 in |
Fuse Size | 1-1/2" L x 13/32" dia |
Description
Fuse, 6 1/4 A, 500V AC, Not Rated, Class Midget, ATQ Series, Nonindicating, Time Delay, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 500V AC, Fuse Size 1-1/2 in L x 13/32 in dia, Length 1 1/2 in, Diameter 13/32 in, Equivalent Brand and Series Bussmann FNQ, Littelfuse FLQ, Mersen ATQ, Power First HC10S, Equivalent Series ATQ, FLQ, FNQ, HC10S, Compatible Fuse Block Series FEB, FEBN, Fex, GPM, MFB, USFM10, USM, Body Material Melamine, Dual Element, Standards CSA, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS Arts and Craft Triple Switch, Number of Gangs: 3 Antique Brass Finish (M05-S5650-609)
- SCHNEIDER ELECTRIC CONTACTOR TESYS D 25 A 24 VDC COIL (LC1D25BD)
- STA-KON 12-10 AWG Nylon Flanged Fork Terminal #8 Stud PK50 (RC10-8FS)
- EATON UPS System, 700 VA, Tower, Out: 220/230/240V AC , In:230V AC (5S700G)
- MERSEN Fuse, ATQ Series, Time Delay, 30A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ30)
- MERSEN Fuse, ATQ Series, Time Delay, 14A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ14)
- MERSEN Fuse, ATQ Series, Time Delay, 4-1/2A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ4-1/2)
- MERSEN Midget Fuse, ATQ Series, Time-Delay, 4A, 500V AC, Non-Indicating, 10kA at 500V AC (ATQ4)
- MERSEN Fuse, ATQ Series, Time Delay, 12A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ12)
- MERSEN Midget Fuse, TRM Series, Time-Delay, 20A, 250V AC, 10kA (TRM20)
- EATON BUSSMANN Midget Fuse, KTK Series, Fast-Acting, 3.50A, 600V AC, Non-Indicating, 100kA at 600V AC (KTK-3-1/2)
- Mersen Midget Fuses