Shop All Fuse Accessories
Mersen
Fuse, 8A Amp Range, CC UL Class
Mfr # 559212
Zoro # G4241204
product price: $49.99
/ea
Sold in multiples of 25 for $1,249.75
$1,249.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class CC
- Series ATDR
- Voltage Rating 600V AC
- Amp Range 8A
- Fuse Types Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 559212
- Zoro # G4241204
- Country of Origin Unknown
- Category Fuse Accessories
Details
Item | Fuse |
Fuse UL Class | CC |
Series | ATDR |
Voltage Rating | 600V AC |
Amp Range | 8A |
Fuse Types | Low Voltage |
Type | Fuses |
Max. Amps | 8A |
Max. Voltage | 600V AC |
For Fuse Class | CC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 10A, 3 Pole, 277/480V AC, D Curve (FAZ-D10/3-NA)
- SPORTSMAN Portable Generator, Gasoline, 3,500 W Rated, 4,000 W Surge, Recoil Start, 120V AC, 15 A (GEN4000)
- REMINGTON INDUSTRIES 18 AWG Ga GPT Marine Strnd Hook Up Wire 10-Color Kit, 100FT Lngth Each, 0.0403" Dia, UL1426, 60V (18STRUL1426KIT10COLOR100)
- MERSEN Open Fuse Block, G UL Class, 2 Poles, 15A Amp Range, 600V AC/DC Volt Rating (40112G)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-1)
- MERSEN Single Lug Insulating Boot (FSB1)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-B90)
- SEA DOG Fuse Holder, 10A Amp Range, 12V DC Volt Rating, Solder, Glass Fuse Type (420501-1)
- Mersen Fuse Accessories