Shop All Fuse Accessories
Mersen
Fuse, 8A Amp Range, 500V AC Volt Rating, Midget Fuse Type
Mfr # 559229
Zoro # G4225436
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse UL Class Midget
- Series ATQ
- Amp Range 8A
- Voltage Rating 500V AC
- Fuse Types Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 559229
- Zoro # G4225436
- Country of Origin Unknown
- Category Fuse Accessories
Details
Fuse UL Class | Midget |
Series | ATQ |
Item | Fuse |
Amp Range | 8A |
Voltage Rating | 500V AC |
Fuse Types | Low Voltage |
Type | Fuses |
Fits Fuse Type | Midget |
Max. Amps | 8A |
Max. Voltage | 500V AC |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 4A, 600V AC, Non-Indicating (LPS-RK-4SP)
- JOHNSON CONTROLS Class 2 Transformer, 50 VA, Not Rated, Not Rated, 24V AC, 120/208/240V AC (Y63T22-0)
- TRIPP LITE Protect It Surge Protector, 3 Outlet/2 USB, Direct Plug-In, 540J, Blk (SK30USB)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 35A, 600V AC, Non-Indicating (FLSR035)
- MERSEN Trigger Indicator, 600V Ac Volt Rating, Ferrule (TI-600)
- MERSEN Fuse Holder, 60A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60658J)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Double Set Screw (FEB-11-91-BA)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- MERSEN Fuse Cover, 0 to 30A Amp Range, Midget, CC, G UL Class, 1 Poles, Midget Fuse Type (DFC-7)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- EATON BUSSMANN Fuse Holder, 20A Amp Range, 32V AC/DC Volt Rating, Wire Leads, Glass Fuse Fuse Type (BP/HHK-RP)
- Mersen Fuse Accessories