Shop All Disconnect Switches
Mersen
Fuse, 60A
Mfr # EJM60BS0
Zoro # G9034781
product price: $387.02
/ea
Free Shipping & Returns
$387.02
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 60A
- Fuse Amps 60A
- APPROVALS & STANDARDS UL 508A; UL 508; UL 98; CSA; IEC versions available
- Rated voltage AC UL 600 V
- APPLICATIONS Load break switching; Separate disconnect means within sight of all motor loads to comply with NEC® Article 430; Circuit isolation; Service entrance ratings available; Food processing; Conveyor systems; Harsh industrial environments; Load break switching; Separate disconnect means within sight of all motor loads to comply with NEC® Article 430; Circuit isolation; Service entrance ratings available; Food processing; Conveyor systems; Harsh industrial environments
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # EJM60BS0
- Zoro # G9034781
- Country of Origin Finland
- Category Disconnect Switches
Dimensions
Product Width | 4.70 in |
Product Length | 7.80 in |
Product Height | 5.90 in |
Details
Item | Fuse |
Amps | 60A |
Fuse Amps | 60A |
APPROVALS & STANDARDS | UL 508A; UL 508; UL 98; CSA; IEC versions available |
Rated voltage AC UL | 600 V |
APPLICATIONS | Load break switching; Separate disconnect means within sight of all motor loads to comply with NEC® Article 430; Circuit isolation; Service entrance ratings available; Food processing; Conveyor systems; Harsh industrial environments; Load break switching; Separate disconnect means within sight of all motor loads to comply with NEC® Article 430; Circuit isolation; Service entrance ratings available; Food processing; Conveyor systems; Harsh industrial environments |
Item Description (ERP) | ENCLSW NEMA 4X NM 60A |
Ampere Rating | 60 A |
Enclosure NEMA Type | 4X Non-Metallic |
Short Description | Enclosed Disconnect Switches 60A type NEMA 4X non-metallic |
Description
ENCLSW NEMA 4X NM 60A
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, 285 Series 30A, Not Rated (7181)
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. YL (87-5011)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 35 to 200 psi, Standard Action (9013GHW2J63)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001KR4RH13)
- MERSEN Shaft Pistol Handle, 6x6x360mm (SPA360)
- MERSEN ENCLSW, NEMA, 4x, NM, 30A (EJM30BS0)
- MERSEN Handle, Black, 145mm, Ip65 Nema, 3r (HB145)
- MERSEN Fourth pole, for M40 switches (4P40)
- MERSEN IEC UL98 Switch, 100A, 3p (M100U3)
- MERSEN Shaft Pistol Handle, 6x6x250mm (SA250)
- HUBBELL WIRING DEVICE-KELLEMS 30 A, 600V AC, 3 pole (HBL13R89)
- Mersen Switches