Shop All UL Class Fuses
Mersen
Fuse 6,921, CP URQ 27.60 125
Mfr # S078331
Zoro # G9036120
Free Shipping & Returns
$155.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
- Brand MERSEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # S078331
- Zoro # G9036120
- Country of Origin France
- Category UL Class Fuses
Details
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | MERSEN |
Description
Fuse 6,921 CP URQ 27.60 125
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Plug Fuse, MB Series, Time-Delay, 15A, 125V AC (BP/MB-15)
- LEGRAND Prewired Raceway, 5 Outlets, 15 Amps (V20GB512)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 90A, 300V AC, Non-Indicating (A3T90)
- ANCOR Ancor Yellow 10 AWG Tinned Copper Wire - 100' (109010)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (TR15R)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 9A, 250V AC, Indicating (TR9RID)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 1.25A, 600V AC, Non-Indicating (ATQR1-1/4)
- MERSEN UL Class Fuse, T Class, A3T Series, Very Fast Acting, 1A, 300V AC, Non-Indicating (A3T1)
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 8A, 600V AC, Non-Indicating (ATDR8)
- MERSEN Semiconductor Fuse, A50QS Series, Fast-Acting, 60A, 500V AC, Non-Indicating (A50QS60-4)
- MERSEN UL Class Fuse, RK5 Class, TRS-RID Series, Time-Delay, 15A, 600V AC, Indicating (TRS15RID)
- Mersen Fuses