Shop All Automotive Fuses
Mersen
Fuse, 40A, 32V
Mfr # AF3-40
Zoro # G0905893
original price:
$4.90
20% off
new price: $3.91
/ea
Sold in multiples of 3 for $11.73
$11.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fuse Voltage Rating 32V
- Fuse Amps 40A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # AF3-40
- Zoro # G0905893
- UPC # 00782001244286
- Country of Origin Taiwan, Province of China
- Category Automotive Fuses
Details
Item | Fuse |
Amps | 40A |
Fuse Voltage Rating | 32V |
Fuse Amps | 40A |
Description
Fuse 32V 40A AUTOMOTIVE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compression Connector, 4 AWG (24C993)
- CARLING TECHNOLOGIES Toggle Switch, DPDT, 6 Connections, On/On, 3/4 hp, 10A @ 250V AC, 15A @ 125V AC (2GL51-73)
- HUBBELL 20A Watertight Locking Connector 2P 3W 250VAC L6-20R (HBL27W48)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL5100R7W)
- PROSOURCE Automotive Fuse Assortment, Blade Fuse, 243248 V, 51015202530 A (60106)
- EATON BUSSMANN Automotive Fuse, ATM Series, 3A, 32V DC, Non-Indicating (ATM-3)
- GROTE Switch Toggle, 20 Amp, Mom/On/Off (82-2220)
- RAPTOR AGU FUSE HOLDED MID SERIES (RAGU)
- AFTERMARKET Cooper Bussmann Fuse (CBF-AMI80-JN)
- BLUE SEA SYSTEMS Blue Sea Fuse Holder Maxi Inline (5068)
- MIDWEST FASTENER 15, 8 PK (70607)
- Mersen Automotive Fuses