Shop All Fuse Accessories
Mersen
Fuse, 30A Amp Range, CC UL Class
Mfr # 559210
Zoro # G4230966
product price: $49.99
/ea
Sold in multiples of 5 for $249.95
$249.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATDR
- Fuse UL Class CC
- Amp Range 30A
- Voltage Rating 600V AC
- Type Fuses
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # 559210
- Zoro # G4230966
- Country of Origin Unknown
- Category Fuse Accessories
Details
Item | Fuse |
Series | ATDR |
Fuse UL Class | CC |
Amp Range | 30A |
Voltage Rating | 600V AC |
Type | Fuses |
Fuse Types | Low Voltage |
For Fuse Class | CC |
Max. Voltage | 600V AC |
Max. Amps | 30A |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 50A Amp Range, 750V AC Volt Rating, 2 Poles, Pressure Plate (H331138)
- CANTEX Weatherproof Electrical Box, 22.5 cu in, FSE Box, 1 Gang, PVC, Rectangular (5133364)
- BANNER BANNER LM5-14 16299 LOGIC MODULE OTHER SENSOR (LM5-14 16299)
- HUBBELL 20A Watertight Locking Plug 2P 3W 277VAC L7-20P YL (HBL26W49)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles, Crimp, Midget Fuse Type (FEB-11-11)
- MERSEN Fuse Holder, 0 to 30A Amp Range, Midget UL Class, 1 Poles, Crimp, Double Set Screw (FEB-11-91)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Fuse Holder, 10A Amp Range, Not Class Rated UL Class, 1 Poles, 3/4 in Quick Connect (GPM-G1)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 2 Poles, Crimp, Midget Fuse Type (FEX-11-11)
- Mersen Fuse Accessories