Shop All Fuse Accessories
Mersen
Fuse, 1A Amp Range, CC UL Class
Mfr # 559230
Zoro # G4240872
Sold in multiples of 25 for $1,199.75
$1,199.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ATDR
- Fuse UL Class CC
- Amp Range 1A
- Voltage Rating 600V AC
- Fuse Types Low Voltage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # 559230
- Zoro # G4240872
- Country of Origin Unknown
- Category Fuse Accessories
Details
Series | ATDR |
Item | Fuse |
Fuse UL Class | CC |
Amp Range | 1A |
Voltage Rating | 600V AC |
Fuse Types | Low Voltage |
Type | Fuses |
Max. Amps | 1A |
Max. Voltage | 600V AC |
For Fuse Class | CC |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CT6)
- 3M Shrink Tubing, 0.375in ID, Black, 100ft, PK3 (NST-3/8-Black)
- RELIANCE CONTROLS Power Inlet Box, 50 A, 125/250 V, Gray (PB50)
- POWER FIRST Splice Connector, Heat Shrink, Red, PK25 (4FRE8)
- MERSEN Fuse Cover, 0 to 30A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-10)
- MERSEN Fuse Holder, 125A Amp Range, 690V AC Volt Rating, 1 Poles, Pressure Plate (E331158)
- MERSEN Fuse Cover, 35 to 60A Amp Range, H, K5, RK5, RK0 UL Class, 1 Poles (DFC-13I)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 600V AC/DC Volt Rating, 1 Poles (DFC-6I)
- MERSEN End Barrier, 1000V AC/DC Volt Rating, 0 Poles, Wire Leads (MPDBE6869)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- HOPKINS Adapt 7Rv Blade To 6 & 4 (47575)
- Mersen Fuse Accessories