Shop All Fuse Accessories
Mersen
Fuse, 175A Amp Range, K5 UL Class, Blade
Mfr # OT175 S217251
Zoro # G8283347
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material PolyTube
- Mounting Style Clip
- Length 7.13 in
- Connector Type Blade
- Series OT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # OT175 S217251
- Zoro # G8283347
- Country of Origin Unknown
- Category Fuse Accessories
Dimensions
Length | 7.13 in |
Width | 1.56 in |
Details
Body Material | PolyTube |
Mounting Style | Clip |
Connector Type | Blade |
Series | OT |
Fuse UL Class | K5 |
Item | Fuse |
Amp Range | 175A |
Voltage Rating | 250V AC/DC |
Current | 175 A AMP |
Max. Amps | 175A |
For Fuse Class | K5 |
Fits Fuse Block Style | Non-Rejection |
Max. Voltage | 250V AC/DC |
Voltage (AC) | 250 V-AC |
Description
Electrical
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 1.5in ID, Black, 100ft (30-VG-1500B-G3)
- MERSEN Midget Fuse, ATM Series, Fast-Acting, 1/4A, 600V AC, Non-Indicating, 100kA at 600V AC/DC (ATM1/4)
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 25A, 32VAC, 1kA at 32VAC, 5 PK (GGC25)
- DISCO Mini Blade Fuses 7.5 Amp Brwn Type ATM PK5 (1735PK)
- MERSEN Fuse Cover, 35 to 60A Amp Range, 250V AC Volt Rating, 1 Poles (DFC-13)
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Right Angle 1/4 in Quick Connect (GPM-S90)
- MERSEN Fuse Cover, 600V AC/DC Volt Rating, 1 Poles (DFC-3I)
- MERSEN Fuse Holder, 30A Amp Range, 600V AC/DC Volt Rating, 3 Poles, Box Lug, Industrial Fuse Type (60303J)
- MERSEN Fuse Cover with Safety Puller, 0 to 30A Amp Range, 600V AC Volt Rating, Midget Fuse Type (DFC3M)
- MERSEN Fuse Holder, 50A Amp Range, 800V AC/1000V DC Volt Rating, 3 Poles, Pressure Plate (N331143)
- MERSEN Shaft Switch Fuse, 12x12x280mm (SFB280)
- Mersen Fuse Accessories