Shop All UL Class Fuses
Mersen
Fuse, 125, 6,921 CP URQ 27.60
Mfr # S078331
Zoro # G3980130
product price: $155.10
/ea
Free Shipping & Returns
$155.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Voltage Rating 125V AC
- DC Voltage Rating Not Rated
- Brand MERSEN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # S078331
- Zoro # G3980130
- Country of Origin Tunisia
- Category UL Class Fuses
Details
AC Voltage Rating | 125V AC |
DC Voltage Rating | Not Rated |
Item | UL Class Fuse |
Brand | MERSEN |
Description
Fuse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Rectngulr Proxmity Sensor, Indctiv, 2 Wire (XSDA400519H7)
- SQUARE D Handle, 75/100/250/400A (9421LH46)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Gloss Finish, White (CW-3-WH)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 12/4 (PR205EB)
- MERSEN UL Class CC Fuse, CC Class, ATQR Series, Time-Delay, 2.5A, 600V AC, Non-Indicating (ATQR2-1/2)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 6A, 600V AC, Nonindicating (A6D6R)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 15A, 250V AC (OT15)
- MERSEN UL Class Fuse, J Class, AJT Series, Time-Delay, 100A, 600V AC, Indicating (AJT100)
- MERSEN Fuse, RK5 Class, TR-RID Series, Time Delay, 9A, 250V AC, Indicating (TR9RID)
- MERSEN Semiconductor Fuse, DCT Series, Fast-Acting, 3A, 570V AC, Non-Indicating (DCT3-2)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.2A, 600V AC, Non-Indicating (ATQR2/10)
- Mersen Fuses