Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On
Mfr # CNN150
Zoro # G3288004
product price: $26.08
/ea
$26.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNN
- Speed Very Fast Acting
- AC Voltage Rating 130VAC
- DC Voltage Rating 80VDC
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CNN150
- Zoro # G3288004
- UPC # 782001790462
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | Not-Applicable |
Length | 3-3/16" |
Depth | 29/64" |
Fuse Size | 3-3/16" L x 3/4" W x 29/64" D |
Product Width | 0.64 in |
Product Height | 0.64 in |
Width | 3/4" |
Description
Forklift Limiter Fuse, 150 A, 130V AC, 80V DC, CNN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 130V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 29/64 in D, Length 3 3/16 in, Width 3/4 in, Depth 29/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCED CABLE TIES 11"L Nylon Zip Ties, 1000 pk (AL-11-50 9-D)
- BLUE SEA SYSTEMS Circuit Breaker, A Series 5A, 1 Pole, 240V AC (7425)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action (31SGXXXX)
- IFM Wireable M12 connector (E18163)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- MERSEN Semiconductor Fuse, A15QS Series, 150A, Fast-Acting, 150V AC, Bolt-On (A15QS150-4)
- MERSEN Forklift Limiter Fuse, CNL Series, 100A, Time Delay, 80VAC, Bolt-On (CNL100)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- LITTELFUSE Semiconductor Fuse, PSR Series, 1000A, Very Fast Acting, 700V AC (PSR033DL1000X)
- Mersen Fuses