Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On
Mfr # CNN100
Zoro # G3393083
original price:
$31.49
17% off
new price: $26.08
/ea
$26.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNN
- Speed Very Fast Acting
- AC Voltage Rating 130VAC
- DC Voltage Rating 80VDC
- Body Style Bolt-On
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CNN100
- Zoro # G3393083
- UPC # 782001790448
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | Not-Applicable |
Length | 3-3/16" |
Depth | 29/64" |
Fuse Size | 3-3/16" L x 3/4" W x 29/64" D |
Width | 3/4" |
Product Width | 0.64 in |
Product Height | 0.64 in |
Description
Forklift Limiter Fuse, 100 A, 130V AC, 80V DC, CNN Series, Indicating, Very Fast Acting, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 130V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 29/64 in D, Length 3 3/16 in, Width 3/4 in, Depth 29/64 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANN, Littelfuse CNN, Mersen CNN, Equivalent Series ANN, CNN, Body Material Fiberglass, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Rectangl, Reflective (1450E-6517)
- MACROMATIC Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (TR-60626)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 5 Pin, SPDT (G2R-1-SN-AC120(S))
- PANDUIT Ferrule, Insulated, 1 AWG, PK50 (FSD87-20-L)
- MERSEN Forklift Limiter Fuse, CNN Series, 250A, Very Fast Acting, 130VAC, Bolt-On (CNN250)
- MERSEN Forklift Limiter Fuse, CNN Series, 225A, Very Fast Acting, 130VAC, Bolt-On (CNN225)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- MERSEN Medium-Voltage Fuse, A500T Series, 2A, 5000V AC, Cylindrical (A500T2E-1)
- MERSEN Forklift Limiter Fuse, CNN Series, 125A, Very Fast Acting, 130VAC, Bolt-On (CNN125)
- MERSEN IEC NH Fuse Link, E21 Series, 63A, gG, 500V AC, Square (E213996)
- EATON BUSSMANN Cutout Link, FL11 Series, 100A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T100)
- Mersen Fuses