Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNL Series, 50A, Time Delay, 80VAC, Bolt-On
Mfr # CNL50
Zoro # G3478176
original price:
$32.19
7% off
new price: $29.85
/ea
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNL
- Speed Time Delay
- AC Voltage Rating 80VAC
- Visual Indication Indicating
- Interrupt Rating 2.5kA at 80VAC, 2.5kA at 80VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CNL50
- Zoro # G3478176
- UPC # 782001790639
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | Not-Applicable |
Length | 3-3/16" |
Fuse Size | 3-3/16" L x 3/4" W x 13/32" D |
Width | 3/4" |
Product Height | 0.63 in |
Depth | 13/32" |
Product Width | 0.63 in |
Description
Forklift Limiter Fuse, 50 A, 80V AC, 80V DC, CNL Series, Indicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 80V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 13/32 in D, Length 3 3/16 in, Width 3/4 in, Depth 13/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Body Material Fiberglass, Single Element, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON ProxSwitch, 12mm, Unshielded, PNP, NO, 2m (E57G-12UPN4-C2)
- BATTERY DOCTOR Battery Disconnect Switch, Negative, 12V (20128)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- LITTELFUSE Midget Fuse, BLF Series, Fast-Acting, 5A, 250V AC, Non-Indicating, 10kA at 250V AC (BLF005)
- MERSEN Forklift Limiter Fuse, CNL Series, 125A, Time Delay, 80VAC, Bolt-On (CNL125)
- MERSEN Forklift Limiter Fuse, CNL Series, 400A, Time Delay, 80VAC, Bolt-On (CNL400)
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- MERSEN Forklift Limiter Fuse, CNN Series, 300A, Very Fast Acting, 130VAC, Bolt-On (CNN300)
- MERSEN Automotive Fuse, A50P Series, 150A, Very Fast Acting, 500V AC, Blade (A50P150-4)
- MERSEN Solar Fuse, HP10M Series, 5A, Fast-Acting, Not Rated, Cylindrical (HP10M5)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- Mersen Fuses