Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, CNL Series, 40A, Time Delay, 80VAC, Bolt-On
Mfr # CNL40
Zoro # G2827675
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CNL
- Speed Time Delay
- AC Voltage Rating 80VAC
- Visual Indication Indicating
- Interrupt Rating 2.5kA at 80VAC, 2.5kA at 80VDC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # CNL40
- Zoro # G2827675
- UPC # 782001790622
- Country of Origin China
- Category Specialty Fuses
Dimensions
Diameter | Not-Applicable |
Length | 3-3/16" |
Fuse Size | 3-3/16" L x 3/4" W x 13/32" D |
Depth | 13/32" |
Product Width | 0.63 in |
Width | 3/4" |
Product Height | 0.63 in |
Description
Forklift Limiter Fuse, 40 A, 80V AC, 80V DC, CNL Series, Indicating, Time Delay, Body Style Bolt-On, Nonrejection, Interrupt Rating 2.5kA at 80V AC, 2.5kA at 80V DC, Fuse Size 3-3/16 in L x 3/4 in W x 13/32 in D, Length 3 3/16 in, Width 3/4 in, Depth 13/32 in, Diameter Not Applicable, Equivalent Brand and Series Bussmann ANL, Littelfuse CNL, Mersen CNL, Equivalent Series ANL, CNL, Body Material Fiberglass, Single Element, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Compression Connector Hardware Kit (TMH267)
- TEST PRODUCTS INTERNATIONAL Coax Adapter, N Female (TPI-3007)
- ALLEN BRADLEY Miniature Circuit Breaker, 1492-SP Series 6A, 2 Pole, 480V AC, D Curve (1492-SP2D060)
- DEVILBISS AUTOMOTIVE REFINISHING P-HC-4482 CONNECTOR ASSY (DV240109)
- MERSEN Forklift Limiter Fuse, CNL Series, 275A, Time Delay, 80VAC, Bolt-On (CNL275)
- MERSEN Forklift Limiter Fuse, CNL Series, 175A, Time Delay, 80VAC, Bolt-On (CNL175)
- MERSEN Forklift Limiter Fuse, CNL Series, 60A, Time Delay, 80VAC, Bolt-On (CNL60)
- MERSEN Semiconductor Fuse, A30QS Series, 90A, Fast-Acting, 300V AC, Bolt-On (A30QS90-4)
- MERSEN Forklift Limiter Fuse, CNN Series, 100A, Very Fast Acting, 130VAC, Bolt-On (CNN100)
- MERSEN Semiconductor Fuse, A50QS-Y Series, 50A, Fast-Acting, 500V AC, Bolt-On (A50QS50-4Y)
- EATON BUSSMANN Cutout Link, FL11 Series, 25A, Time-Delay, 27,000V AC, Pin, T Link Type, Nonremovable (FL11T25)
- Mersen Fuses