Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On
Mfr # ALS450
Zoro # G3185113
$35.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Speed General Purpose
- AC Voltage Rating 125V AC
- Visual Indication Nonindicating
- Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mersen
- MFR # ALS450
- Zoro # G3185113
- UPC # 782001791698
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/8" |
Length | 4-23/32" |
Fuse Size | 4-23/32 L x 1-1/8" dia |
Description
Forklift Limiter Fuse, 450 A, 125V AC, 125V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-23/32 L x 1-1/8 in dia, Length 4 23/32, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Mersen ALS, Equivalent Series ALS, Body Material Poly Tube, Dual Element, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON Electrical Box Cover, Outlet Box, 1 Gang, Thermoplastic Elastomer (6131)
- ALLEN BRADLEY RED PUSHBUTTON (800FM-F4)
- HONEYWELL Heavy Duty Limit Switch, No Lever, Rotary, 1NC/1NO, 10A @ 600V AC, Actuator Location: Side (LSP3K)
- HUBBELL Receptacle, GrnFemale, Stud.Taper Nose (HBLFRSCGN)
- MERSEN Forklift Limiter Fuse, ALS Series, 175 A, General Purpose, 125V AC, Bolt-On (ALS175)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Forklift Limiter Fuse, CNN Series, 325A, Very Fast Acting, 130VAC, Bolt-On (CNN325)
- MERSEN Medium Voltage Fuse, A480T Series, 3 A, Time Delay, Cylindrical (A480T3E)
- EATON BUSSMANN Telecom Fuse, GMW Series, 1A, Fast-Acting, 125V AC, Pin (GMW-1)
- Mersen Specialty Fuses