Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On
Mfr # ALS250
Zoro # G2583892
product price: $32.40
/ea
$32.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Speed General Purpose
- AC Voltage Rating 125V AC
- Visual Indication Nonindicating
- Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ALS250
- Zoro # G2583892
- UPC # 68938791650
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/8" |
Length | 4-23/32" |
Fuse Size | 4-23/32 L x 1-1/8" dia |
Description
Forklift Limiter Fuse, 250 A, 125V AC, 125V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-23/32 L x 1-1/8 in dia, Length 4 23/32, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Mersen ALS, Equivalent Series ALS, Body Material Poly Tube, Dual Element, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Single Switch Wall Plates and Covers, Number of Gangs: 1 Polycarbonate and Nylon Blend, White (TPSS)
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- MELTRIC 37-98043 INLET (37-98043)
- MIDWEST FASTENER Single Pole Pull Chain Switches 2PK (65341)
- MERSEN Forklift Limiter Fuse, ALS Series, 175 A, General Purpose, 125V AC, Bolt-On (ALS175)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MERSEN Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On (ALS200)
- MERSEN Forklift Limiter Fuse, CNN Series, 200 A, Very Fast Acting, 130V AC, Bolt-On (CNN200)
- MERSEN Forklift Limiter Fuse, ACK Series, 30 A, Time Delay, 125V AC, Bolt-On (ACK30)
- MERSEN Forklift Limiter Fuse, CNL Series, 150 A, Time Delay, 80V AC, Bolt-On (CNL150)
- S&C Cartridge Fuse, 0.50A, 15000V AC, Cylindrical (272000)
- Mersen Specialty Fuses