Shop All Specialty Fuses
Mersen
Forklift Limiter Fuse, ALS Series, 200 A, General Purpose, 125V AC, Bolt-On
Mfr # ALS200
Zoro # G3494224
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ALS
- Speed General Purpose
- AC Voltage Rating 125V AC
- Visual Indication Nonindicating
- Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mersen
- MFR # ALS200
- Zoro # G3494224
- UPC # 782001791636
- Country of Origin Mexico
- Category Specialty Fuses
Dimensions
Diameter | 1-1/8" |
Length | 4-23/32" |
Fuse Size | 4-23/32 L x 1-1/8" dia |
Description
Forklift Limiter Fuse, 200 A, 125V AC, 125V DC, ALS Series, Nonindicating, General Purpose, Body Style Bolt-On, Nonrejection, Interrupt Rating 10kA at 125 V DC, 10kA at 125V AC, Fuse Size 4-23/32 L x 1-1/8 in dia, Length 4 23/32, Width Not Applicable, Depth Not Applicable, Diameter 1 1/8 in, Equivalent Brand and Series Mersen ALS, Equivalent Series ALS, Body Material Poly Tube, Dual Element, Standards UL Recognized Component To Standard 248-1, File E60314 JFHR2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Wire Duct Cover, Hinging, Gray, L 6 Ft (HC2LG6)
- CRETORS Digital Controller, 120V (14585-NOVUS)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 70A, 2 Pole, 240/277V AC, Medium Curve (CA2-B0-34-670-321-D)
- DOLPHIN COMPONENTS 20" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS20-450X)
- MERSEN Forklift Limiter Fuse, ALS Series, 175 A, General Purpose, 125V AC, Bolt-On (ALS175)
- MERSEN Forklift Limiter Fuse, ALS Series, 250 A, General Purpose, 125V AC, Bolt-On (ALS250)
- MERSEN Forklift Limiter Fuse, ALS Series, 450 A, General Purpose, 125V AC, Bolt-On (ALS450)
- MERSEN Link Fuse, RLS Series, 100A, Fast-Acting, 600V AC (RLS100)
- MERSEN Forklift Limiter Fuse, CNN Series, 150A, Very Fast Acting, 130VAC, Bolt-On (CNN150)
- MERSEN Semiconductor Fuse, A70QS-22FI Series, 63A, Fast-Acting, 690V AC, Cylindrical (A70QS63-22FI)
- MERSEN Solar Fuse, HP10M Series, 8A, Fast-Acting, Not Rated, Cylindrical (HP10M8)
- Mersen Fuses